286F Quick Response Horizontal Sidewall Sprinkler Head in White
FireLock™ Model V2710 286F Quick Response Horizontal Sidewall Sprinkler Head in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available with Style V9 FireLock™ IGS™ Sprinkler Coupling
- Extra
- K5.6 | 8.1 SI
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
- S.I.11.5 horizontal sidewall quick response 3/4?
- Storage K8.0
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- FireLock™ Model V2710
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Wall Mount
- K-Factor:
- 5.6
- Length:
- 3 in
- Material:
- Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-1/4 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Quick Response
- Size:
- 3 in x 1-1/4 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.17 lb