1/2 in. 155F 4.9K Pendent Sprinkler Head in Chrome Plated
FireLock™ Model V2740 1/2 in. 155F 4.9K Pendent Sprinkler Head in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- S.I.9.9 pendent quick response 3/4?
- 20 mm NPT, approved temperature ratings: 155°,175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
- Residential K6.9
- 12 bar wrench: V34
Specifications
- Application:
- Commercial, Residential
- Collection:
- FireLock™ Model V2740
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- K-Factor:
- 4.9
- Length:
- 2-3/8 in
- Material:
- Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-1/16 in
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure - Low:
- 7
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.18 lb
- Width:
- 1-1/16 in