1 in. 200F 5.6K Quick Response Sprinkler Head

You last purchased this on
 
Victaulic

FireLock™ Model V3510 1 in. 200F 5.6K Quick Response Sprinkler Head

  • Fast #
  • Part #VA3F3CFQ005-NR
  • Item #7929090
  • Manufacturer Part #A3F3CFQ005
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3510 1 in. 200F 5.6K Quick Response Sprinkler Head

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Coating:
VC-250
Collection:
FireLock™ Model V3510
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Recessed Mount
K-Factor:
5.6
Length:
51-1/2 in
Material:
Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated
Material Type:
EPDM, Nylon, PTFE
Maximum Temperature:
200
Opening Size:
2-1/5 in
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Quick Response
Thread Size:
1 in
UL Listed:
Yes