1 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated

You last purchased this on
 
Victaulic

FireLock™ Model V3605 1 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3605 1 in. 155F 5.6K Pendent and Standard Response Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS363BCS004-NR
  • Item #1595489
  • Manufacturer Part #S363BCS004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ordinary
  • Extra
  • Dry light
  • 25 mm NPT, approved temperature ratings: 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrenches: V36
  • S.I.11.5 pendent standard response 1?
  • Storage K8.0
  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V3605
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Ceiling Mount
K-Factor:
5.6
Length:
12 in
Material:
Brass, Ductile Iron, Mild Steel, Nickel Alloy, Stainless Steel, Steel
Material Type:
Beryllium
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Pendant, Standard Response
Thread Size:
1 in
UL Listed:
Yes
Width:
3 in