V3610 2-1/2 Chrome Plated V36 155 Quick Response DRY Pendent Sprinkler Head
FireLock™ Model V3610 V3610 2-1/2 Chrome Plated V36 155 Quick Response DRY Pendent Sprinkler Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- S.I.8.1 Horizontal Sidewall Quick Response 1?
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- Dry Light Hazard K5.6
- Flat Plate Concealed Pendent
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
- S.I.11.5 Horizontal Sidewall Quick Response 3/4?
- 12 bar Wrenches: V36
- Sleeve and Skirt Pendent
- Recessed Pendent
Specifications
- Collection:
- FireLock™ Model V3610
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- K-Factor:
- 5.6
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response, Pendant
- Thread Size:
- 1 in
- Type:
- VDOS363CCQ42002413