1/2 in. 200F 5.6K Quick Response Sprinkler Head in Brass
FireLock™ Model V3802 1/2 in. 200F 5.6K Quick Response Sprinkler Head in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary K5.6
- S.I.8.1 concealed pendent quick response 1/2?
- Commercial light
- Flat plate concealed pendent
- 50? / 1270mm
- 58? / 1475mm sprinkler configurations
- 12 bar wrenches: V38-4, V38-5
- 15 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
- Sleeve and skirt pendent
- Recessed pendent
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3802
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Ductile Iron, Nickel Alloy, Plastic, Rubber, Stainless Steel, Steel
- Material Type:
- Beryllium, Nitrile, PTFE
- Opening Size:
- 3-1/4 in
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.32 lb