This product requires certification to purchase.

1/2 in. 155F 5.6K Pendent Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V3806 1/2 in. 155F 5.6K Pendent Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS381NCQ41L
  • Item #2032048
  • Manufacturer Part #S381NCQ41L
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3806 1/2 in. 155F 5.6K Pendent Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS381NCQ41L
  • Item #2032048
  • Manufacturer Part #S381NCQ41L
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Plain Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Commercial Light
  • Ordinary K5.6
  • S.I.8.1 Concealed Pendent Standard Response 1/2?
  • 15 mm NPT, Approved Temperature Ratings: 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST Brass, Chrome, White, Black, Custom 300 psi
  • 21 bar Wrench: V38-4, V38-5
  • Requires Certification

Specifications

Application:
Commercial, Residential
Coating:
Painted
Collection:
FireLock™ Model V3806
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Nickel, Brass, Bronze, Ductile Iron, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
155
Pressure - Maximum:
500 psi
Product Type:
Pendant
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.13 lb