6 in. Grooved Ductile Iron Dry Valve
FireLock™ NXT™ Series 768N 6 in. Grooved Ductile Iron Dry Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Model: 768N
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Coating:
- Painted
- Collection:
- FireLock™ NXT™ Series 768N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Height:
- 31 in
- Material:
- Aluminum, Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 300, EPDM
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Size:
- 6 in
- Valve Type:
- Dry Pipe Valve
- Weight:
- 182 lb