FireLock™ NXT™ Series 768N 8 in. Quick Riser

Part #VS080769532-NR  |  Item #3038200  |  Manufacturer Part #S080769532

Call for Pricing

Valve Size:

8 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
  • Sizes from 1-1/2 – 8" / 40 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

Collection: FireLock™ NXT™ Series 768N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Product Type: Sprinkler Riser

UL Listed: No

Valve Size: 8 in