DESCRIPTION

Victaulic FireLock NXT™ Series 769N 2-1/2 in. Ductile Iron Sprinkler Valve

VS024N69600-NR

Manufacturer Part #: S024N69600

Valve Size:

2-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
Collection
FireLock NXT™ Series 769N
FM Approved
Yes
Height
34-1/2 in
High Pressure
300
Product Type
Sprinkler Riser
UL Listed
Yes
Valve Type
Sprinkler Valve
Width
20 in

Print