4 in. Grooved Ductile Iron Automatic Control Valve
FireLock NXT™ Series 769N 4 in. Grooved Ductile Iron Automatic Control Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use where water curtains and fast water delivery are required such as highly-flammable material storage facilities or airplane hangars
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock NXT™ Series 769N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Material:
- Aluminum, Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM, Nitrile
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Size:
- 4 in
- Valve Type:
- Automatic Control Valve
- Weight:
- 138 lb