6 in. Preaction Trim
FireLock NXT™ Series 769N 6 in. Preaction Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock NXT™ Series 769N
- FM Approved:
- Yes
- Height:
- 42-1/2 in
- Length:
- 18-1/4 in
- Material:
- Aluminum Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM, Nitrile
- Pressure - High:
- 300
- Pressure - Low:
- 13
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Valve Type:
- Sprinkler Check Valve
- Volts:
- 24V
- Weight:
- 116 lb
- Width:
- 17-1/2 in