8 in. Grooved Deluge Valve
FireLock NXT™ Series 769N 8 in. Grooved Deluge Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model: 769N
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock NXT™ Series 769N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 38 in
- Length:
- 37 in
- Material:
- Aluminum Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM, Nitrile
- Pressure - High:
- 300
- Pressure - Low:
- 13
- UL Listed:
- Yes
- Valve Size:
- 8 in
- Valve Type:
- Deluge Valve
- Weight:
- 158 lb
- Width:
- 27 in