FireLock™ Style 002 8 x 8 x 8 in. Painted Tee

Part #VDOMF080002P00  |  Item #4126385  |  Manufacturer Part #F080002P00

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal

Specifications

ASTM Specifications: [ASTM A-183, ASTM A-536]

Application: [Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas]

Coating: Painted

Collection: FireLock™ Style 002

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in x 8 in x 8 in

Material: Ductile Iron

Origin: Domestic

Product Type: Grooved Material

UL Listed: Yes