FireLock™ Style 005 1-1/2 in. Galvanized Grooved Coupling

Part #VL014005GE1  |  Item #2376817  |  Manufacturer Part #L014005GE1

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 1-1/4 in

    Part #VL012005GE1 | Mfr. Part #L012005GE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #VL014005GE1 | Mfr. Part #L014005GE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080005GE1 | Mfr. Part #L080005GE1

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar

Documents

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Application: Fire Protection

Coating: Galvanized

Collection: FireLock™ Style 005

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved x Grooved

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Coupling, Straight

High Pressure: 350

Length: 4-3/4 in

Material: Ductile Iron, Rubber

Material Type: EPDM

NSF Certified: No

Product Type: Coupling

UL Listed: Yes

Weight: 1.64