2-1/2 in. Orange Enamel Grooved Coupling
FireLock™ Style 005 2-1/2 in. Orange Enamel Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1-1/4 – 12"
- Pressures up to 350 psi / 2413 kPa / 24 bar
- Angled bolt pad provides rigidity
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-183, ASTM A-563 Grade A
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- FireLock™ Style 005
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- Length:
- 1-22/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 350
- UL Listed:
- Yes
- Weight:
- 1.9 lb
- Width:
- 5-3/4 in