Victaulic
FireLock™ Style 005 2 x 2 in. Painted Rigid Coupling
Part #VDOML020005PE0 | Item #4208317 | Manufacturer Part #L020005PE0
Fitting Sizes:
Product Details
- Angled bolt pad provides rigidity
- This product is designed for fire protection systems only
Documents
Specifications
ASTM Specifications: ASTM A-536
Coating: Orange Enamel
Collection: FireLock™ Style 005
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
ISO Specifications: ISO 9001
Length: 5-1/4 in
Material: Ductile Iron
Maximum Pressure: 350 psi
NSF Certified: No
Origin: Domestic
UL Listed: Yes
Width: 1-22/25 in