Victaulic
FireLock™ Style 005 3 in. Painted Grooved Coupling
Part #VDOML030005PE1 | Item #4208368 | Manufacturer Part #L030005PE1
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Angled bolt pad provides rigidity
- Sizes from 1-1/4 – 12" / DN32 – DN300
- Pressures up to 350 psi / 2413 kPa / 24 bar
- Pressures up to 350 psi / 2413 kPa / 24 bar"
Documents
Specifications
ASTM Specifications: ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Application: Fire Sprinkler Systems
Clean Bagged: No
Coating: Painted
Collection: FireLock™ Style 005
Color Finish: Orange
Color Finish Category: Oranges
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Coupling, Straight
High Pressure: 350
Length: 5-1/4 in
Material: Ductile Iron
Material Type: EPDM
NSF Certified: No
Outside Diameter: 3-1/2 in
Product Type: Coupling
UL Listed: Yes
Weight: 2.10
Width: 1-22/25 in