Victaulic

FireLock™ Style 005 6 x 6 in. Galvanized Rigid Coupling

Part #VDOML060005GE0  |  Item #4208473  |  Manufacturer Part #L060005GE0

Fitting Sizes:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 12"
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Pressures up to 350 psi / 2413 kPa / 24 bar

Specifications

Coating: Galvanized

Collection: FireLock™ Style 005

End Connection 1: Grooved

End Connection 2: Grooved

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in x 6 in

Material: Ductile Iron

Maximum Pressure: 350 psi

Origin: Domestic

UL Listed: Yes