FireLock™ Style 009N 1-1/4 in. Galvanized Rigid Coupling

Part #VL01209NGE0  |  Item #4468006  |  Manufacturer Part #L01209NGE0

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1-1/4 – 8"
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Specifications

Application: Fire Protection

Coating: Galvanized

Collection: FireLock™ Style 009N

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

High Pressure: 365

Material: Ductile Iron

Product Type: Coupling

Weight: 1.50