4 in. Galvanized Grooved Coupling
FireLock™ Style 009N 4 in. Galvanized Grooved Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1-1/4 – 8"
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Angled bolt pad provides rigidity
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-123, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Fire Protection, Carbon Steel Pipe
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 009N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8
- Length:
- 8-64/100 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 365
- UL Listed:
- Yes
- Weight:
- 3.25 lb
- Width:
- 7-22/25 in
- Work Load Limit:
- 5805 lb