FireLock™ Style 10 1 in. Grooved Galvanized 90 Degree Elbow

Part #VF010010G00-NR  |  Item #429164  |  Manufacturer Part #F010010G00

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 75
  • Pallet: 3600

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 1 in

    Part #VF010010G00-NR | Mfr. Part #F010010G00

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-606

Application: Piping

Coating: Galvanized

Collection: FireLock™ Style 10

Elbow Degree: 90

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Bend, Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outside Diameter: 1-63/200 in

UL Listed: Yes

Weight: 0.6