1 in. Orange Enamel Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 108 1 in. Orange Enamel Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 108 1 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VL010108PE0
  • Item #7298688
  • Manufacturer Part #L010108PE0
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Patented one-bolt coupling
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M, ASTM B-633, ASTM F-593
Coating:
Enamel
Collection:
FireLock™ Style 108
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
1-8/25 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Length:
2-29/50 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
365
UL Listed:
Yes
Weight:
1.01 lb
Width:
2-27/100 in