8 in. Grooved Straight Galvanized Ductile Iron Long Radius 45 Degree Bend
FireLock™ Style 110 8 in. Grooved Straight Galvanized Ductile Iron Long Radius 45 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 110
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Elbow
- UL Listed:
- No
- Weight:
- 36 lb