24 in. Grooved Ductile Iron 22 1/2° Bends

You last purchased this on
 
Victaulic

FireLock™ Style 12-C 24 in. Grooved Ductile Iron 22 1/2° Bends

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 12-C 24 in. Grooved Ductile Iron 22 1/2° Bends

  • Fast #
  • Part #VA240012WF4-NR
  • Item #3380553
  • Manufacturer Part #A240012WF4
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
AWWA:
AWWA C-606, AWWA C-110
Clean Bagged:
No
Collection:
FireLock™ Style 12-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No