1 x 2 in. Unpainted Grooved Weldolet
This product has been replaced by
Manufacturer Part #FL01142Y00
FireLock™ Style 142 1 x 2 in. Unpainted Grooved Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- DN25 Pressures up to 365 psi
- 2517 kPa
- Available sizes: 1?
- 25BAR
Specifications
- ASTM:
- ASTM A-53 Grade A
- Clean Bagged:
- No
- Coating:
- Uncoated
- Collection:
- FireLock™ Style 142
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 2 in - 2-1/2 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- ISO:
- ISO 898-1 Class 9.8
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 1
- Pressure - High:
- 365
- UL Listed:
- Yes