1-1/2 in. Close Grooved Black Enamel Carbon Steel Nipple
FireLock™ Style 143 1-1/2 in. Close Grooved Black Enamel Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- DN25 Pressures up to 365 psi
- 2517 kPa
- Available sizes: 1?
- 25 bar
Documents
Specifications
- ASTM:
- ASTM A-53 Grade A
- Application:
- Fire Protection
- Coating:
- Black Enamel
- Collection:
- FireLock™ Style 143
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 2-37/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 365
- UL Listed:
- Yes
- Weight:
- 0.5 lb