6 in. Grooved Ductile Iron Coupling
FireLock™ Style 150 6 in. Grooved Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 6" / DN50 –DN150
- Pressures up to 350 psi / 2413 kPa / 24 bar
- Slip-type expansion joint providing up to 3" / 76 mm axial end movement
- For additional types of expansion joints, see pg. 45
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 150
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Handle Material:
- Ductile Iron
- Length:
- 19 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi
- Product Type:
- Expansion Joint
- Weight:
- 75 lb