1-1/2 in. Compression Flexible Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 171 1-1/2 in. Compression Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 171 1-1/2 in. Compression Flexible Coupling

  • Fast #
  • Part #VL014171PEX-NR
  • Item #4899432
  • Manufacturer Part #L014171PEX
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed for use on reverse osmosis systems
  • For use on roll/cut grooved PVC
  • For use where corrosive conditions exist
  • Pressures up to 150 psi / 1034 kPa / 10 bar
  • Sizes from 1½ – 4"" / 40 – 100 mm
  • Requires Certification

Specifications

ASTM:
ASTM F-593, ASTM F-594
Clean Bagged:
No
Collection:
FireLock™ Style 171
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
5-6/25 in
Material:
Stainless Steel, Plastic
Material Type:
PVC, CPVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Coupling