1-1/4 in. Riser Manifold Assembly
This product has been replaced by
Manufacturer Part #S012247PF8
FireLock™ Style 247 1-1/4 in. Riser Manifold Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 247
- Diameter:
- 1-33/50 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 13-12/25 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 365 psi
- Product Type:
- Zone Control Riser Module
- UL Listed:
- Yes