Victaulic
FireLock™ Style 25-C 8 x 8 x 4 in. Grooved Ductile Iron Reducing Tee
Part #VAF68025PDL-NR | Item #3381733 | Manufacturer Part #AF68025PDL
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Supplied with rigid radius grooves in accordance with AWWA C-110, AWWA C-153, AWWA C-606
Documents
Specifications
ANSI Specifications: ANSI A21.10
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged: No
Coating: Painted
Collection: FireLock™ Style 25-C
End Connection 1: Grooved
End Connection 2: Grooved
End Connection 3: Grooved
End Connections: Grooved
FM Approved: Yes
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 4 in
Fitting Sizes: 8 in x 8 in x 4 in
Fitting Type: Reducing
ISO Specifications: ISO 9001
Material: Ductile Iron
Maximum Pressure: 350 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Lining: Cement
Product Type: Tee
UL Listed: Yes
Weight: 55