6 x 1 in. Flanged 250 psi Alkyd-Phenolic Primer Ductile Iron Coupling with Rubber Gasket
Style 341 Vic-Flange® 6 x 1 in. Flanged 250 psi Alkyd-Phenolic Primer Ductile Iron Coupling with Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for Class 53 or higher pipe
- Sizes from 3 – 24" / DN80 –DN600
- Designed for direct connection of flanged components into a grooved cast or ductile system
- Regional availability, contact Victaulic for details
- Optional coatings include coal tar epoxy, organic zinc primer and bituminous
- Pressures up to 250 psi / 1724 kPa / 17 bar
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.10, ANSI B16.1 Class 125, ANSI C606
- ASTM:
- ASTM A-395 Grade 65-45-12, ASTM A-536 65-45-12
- AWWA:
- AWWA C-606
- Clean Bagged:
- No
- Coating:
- Alkyd-Phenolic Primer
- Collection:
- Style 341 Vic-Flange®
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Length:
- 1 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Halogenated Butyl
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Temperature Range:
- -20 to 200 Deg F (-29 to 93 Deg C)
- UL Listed:
- Yes
- Weight:
- 12 lb
- Width:
- 12 in