6 in. Orange Enamel Grooved Rigid Coupling
Installation-Ready™ 6 in. Orange Enamel Grooved Rigid Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Joins schedules 40 and 80 CPVC/PVC pipe prepared with the Victaulic PGS-300 groove profile
- Provides a rigid pipe joint designed to restrict axial and angular movement
- Intended for use in non-potable water systems
- Rigid coupling for CPVC/PVC pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM F-441, ASTM D-1784, ASTM D-1785, ASTM D-1784, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM B-633 ZN
- Application:
- CPVC Pipe, PVC Pipe
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Installation-Ready™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- Height:
- 8-1/50 in
- Length:
- 10-27/50 in
- Material:
- Ductile Iron, Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 180 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 8.8 lb