10 x 8 in. Galvanized Reducing Rigid Coupling
FireLock™ Style 358 10 x 8 in. Galvanized Reducing Rigid Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-441, ASTM D-1784, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM B-633, ASTM D-2837
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 358
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Coupling
- Length:
- 16-9/25 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 29.20 lb