6 x 4 in. Orange Enamel Ductile Iron Reducing Coupling with Grade E EPDM Gasket
FireLock™ Style 358 6 x 4 in. Orange Enamel Ductile Iron Reducing Coupling with Grade E EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-449, ASTM A-536, ASTM A-633, ASTM D-1784, ASTM D-1785, ASTM F-441
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 358
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Coupling
- Height:
- 7-24/25 in
- Length:
- 10-47/50 in
- Material:
- Ductile Iron, Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 280 psi
- Product Type:
- Coupling
- Schedule Class:
- 80
- Weight:
- 9.60 lb
- Width:
- 2-13/20 in