5 x 6 in. Grooved x Beveled Ductile Iron Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 42 5 x 6 in. Grooved x Beveled Ductile Iron Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 42 5 x 6 in. Grooved x Beveled Ductile Iron Nipple

  • Fast #
  • Part #VDOMFE42042U00-NR
  • Item #5173496
  • Manufacturer Part #FE42042U00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-53
Clean Bagged:
No
Collection:
FireLock™ Style 42
End Connection 1:
Grooved
End Connection 2:
Beveled
End Connections:
Grooved x Beveled
FM Approved:
Yes
Fitting Size 1:
5 in
Fitting Size 2:
6 in
Fitting Sizes:
5 in x 6 in
Fitting Type:
Reducing
Length:
6 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
1000 psi
Product Type:
Nipple
UL Listed:
Yes
Weight:
7.31 lb