5 x 12 in. Grooved Carbon Steel Nipple
FireLock™ Style 43 5 x 12 in. Grooved Carbon Steel Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-53
- Coating:
- Black
- Collection:
- FireLock™ Style 43
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 5 in x 12 in
- Fitting Type:
- Nipple, Reducer
- Length:
- 12 in
- Material:
- Carbon Steel
- Origin:
- Global