Victaulic

FireLock™ Style 450 3 x 2-1/2 in. Press 316L Stainless Steel Concentric Reducer

Part #VFC49450X16-NR  |  Manufacturer Part #FC49450X16

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options

Documents

Specifications

Clean Bagged: No

Collection: FireLock™ Style 450

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 3 in x 2-1/2 in

Fitting Type: Concentric

Material: Stainless Steel

Material Type: 316L

Schedule Class: 10S