Victaulic
FireLock™ Style 50 5 x 4 in. Grooved Galvanized Ductile Iron Reducer
Part #VFE16050G00-NR | Item #430737 | Manufacturer Part #FE16050G00
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: AWWA C-606
Clean Bagged: No
Coating: Galvanized
Collection: FireLock™ Style 50
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
FM Approved: No
Fitting Size 1: 5 in
Fitting Size 2: 4 in
Fitting Sizes: 5 in x 4 in
Fitting Type: Concentric
Material: Ductile Iron
Maximum Pressure: 1000 psi
NSF Certified: No