4 x 2-1/2 in. Grooved Straight Carbon Steel Nipple
FireLock™ Style 53 4 x 2-1/2 in. Grooved Straight Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Painted
- Collection:
- FireLock™ Style 53
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Nipple, Reducer
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 7.50 lb