16 in. Grooved Painted Cap

This product has been replaced by

Victaulic Orange Grooved Carbon Steel Cap
Victaulic 16 in. Grooved Carbon Steel Cap
Manufacturer Part #W160060P0C
You last purchased this on
 
Victaulic

FireLock™ Style 60 16 in. Grooved Painted Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Orange Grooved Carbon Steel Cap
Victaulic 16 in. Grooved Carbon Steel Cap
Manufacturer Part #W160060P0C
Victaulic

FireLock™ Style 60 16 in. Grooved Painted Cap

  • Fast #
  • Part #VW160060P00
  • Item #2391168
  • Manufacturer Part #W160060P00
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
FireLock™ Style 60
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
16 in
Fitting Sizes:
16 in
Fitting Type:
Cap
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No
Weight:
41.20 lb