2 x 4-19/100 in. Grooved Carbon Steel Dielectric Nipple Transition Fitting
FireLock™ Style 647 2 x 4-19/100 in. Grooved Carbon Steel Dielectric Nipple Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in groove x groove, groove x thread or thread x thread
- Sizes from ½ – 4" / DN15 –DN100
- Used to join carbon steel or stainless steel pipe to copper tubing with one fitting
- Regional availability, contact Victaulic for details
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Copper
- Collection:
- FireLock™ Style 647
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Nipple, Straight
- Length:
- 4-19/100 in
- Material:
- Carbon Steel
- Pressure - High:
- 300
- UL Listed:
- No
- Weight:
- 1.26 lb