DESCRIPTION

  • Used to join carbon steel or stainless steel pipe to copper tubing with one fitting
  • Available in groove x groove, groove x thread or thread x thread
  • Sizes from ½ – 4" / DN15 –DN100
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details

Victaulic FireLock™ Style 647 2 x 4 in. Dielectric Transition Fitting

VF020647CGT-NR

Manufacturer Part #: F020647CGT

Fitting Sizes:

2 in

SPECIFICATIONS

Collection
FireLock™ Style 647
IAPMO Listed
No
Type
VF020647CGT-NR

Print

DOCUMENTS