1/2 hp Air Compressor
FireLock™ Series 7C7 1/2 hp Air Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features riser mounted compressor, Series 757P air maintenance device, and flexible hoses for installation
Specifications
- AMP:
- 6.6
- Brand Model Compatibility:
- Series 764, 768 and 769
- Collection:
- FireLock™ Series 7C7
- FM Approved:
- Yes
- Horsepower:
- 1/2 hp
- Product Type:
- Air Compressor
- UL Listed:
- Yes
- Volts:
- 110V