Victaulic

FireLock™ Style 705 8 in. Butterfly Valve

Part #VV080705100  |  Item #3808678  |  Manufacturer Part #V080705100

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  7

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weatherproof actuator housing approved for indoor or outdoor use
  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 – 12" / 50 – 300 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

Collection: FireLock™ Style 705

Material: Ductile Iron

Type: VV080705100

Valve Seat Material: T3 Nitrile

Valve Size: 8 in

Valve Type: Butterfly Valve