Victaulic

FireLock™ Style 717 2-1/2 in. Grooved Check Valve

Part #VDOMV024717PE0  |  Manufacturer Part #V024717PE0

Valve Size:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Sizes from 2-1/2 – 12" / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Specifications

ASTM Specifications: ASTM A-536

Coating: PPS

Collection: FireLock™ Style 717

End Connection 2: Grooved

End Connections: Grooved

Maximum Pressure: 365 psi

Origin: Domestic

UL Listed: Yes

Valve Seat Material: Ductile Iron

Valve Type: Sprinkler Check Valve

Width: 3-22/25 in