Victaulic

FireLock™ Style 717 6 in. Grooved Check Valve

Part #VV060717PE0  |  Manufacturer Part #V060717PE0

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Sizes from 2-1/2 – 12" / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • In both valve designs, the single-disc mechanism incorporates a spring-assisted feature for non slamming operation
  • This spring-assisted, single-disc design achieves a leak-free seal with as little as 5'/1.5 m of head

Documents

Specifications

Collection: FireLock™ Style 717

End Connection 1: Grooved

End Connections: Grooved

Material: Ductile Iron

Type: VV060717PE0

Valve Body Style: Grooved

Valve Size: 6 in

Valve Type: Sprinkler Check Valve