3 in. Ductile Iron Grooved Check Valve
FireLock® Series 717HR 3 in. Ductile Iron Grooved Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Y-pattern
- 200 SWP - 425° F 400 WOG - 150° F
- Bronze regrinding disc
- Not Intended for use in potable water
- Non-shock
- Conforms to MSS SP-80 , Type 3
- Horizontal swing
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted, Nickel Plated
- Collection:
- FireLock® Series 717HR
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 9-31/50 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 365
- Recommended Valve Application:
- Fire Protection
- Schedule Class:
- 10, 40
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Electroless Nickel Plated
- Valve Size:
- 3 in
- Valve Type:
- Check Valve
- Weight:
- 25.5 lb
- Width:
- 7-11/25 in