FireLock™ Style 72 1-1/2 x 1/2 in. Female Ductile Iron Coupling

Part #VLB26072GEF-NR  |  Item #3038582  |  Manufacturer Part #LB26072GEF

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

Collection: FireLock™ Style 72

End Connection 1: Female

End Connection 2: Female

End Connections: Female

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/2 in x 1/2 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

UL Listed: No