FireLock™ Style 72 2-1/2 x 3/4 in. FIP Painted Outlet Coupling

Part #VLB97072PEF  |  Item #1449224  |  Manufacturer Part #LB97072PEF

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Coupling with integral reducing outlet
  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • For coating options, download product submittal
  • A steel ring insert reinforces the neck opening

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-183, ASTM A-395]

Coating: Enamel

Collection: FireLock™ Style 72

End Connection 1: FIPS

End Connection 2: FIPS

End Connections: FIPS

Fitting Size 1: 2-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 2-1/2 in x 3/4 in

Fitting Type: Reducing

Material: Ductile Iron

Maximum Pressure: 500 psi

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: VLB97072PEF

UL Listed: Yes